Motion
50283
Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 100 Grit
Mi Item #02633455
MFR #50283
Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 100 Grit
Mi Item #02633455
MFR #50283

Mfr description
50283 SAIT-LOK-R 3AX LAM DISC 3 "100X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.07/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    100
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Quick-Change SAIT-LOK-R™
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)