Motion
50284
Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02633456
MFR #50284
Your Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02633456
MFR #50284

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.98/each(List $2.27)

Overview

Mfr description
50284 SAIT-LOK-R 3AX LAM DISC 3 "120X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Backing Material
    Laminated
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Application
    Blending, Grinding
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change SAIT-LOK-R™
  • Series
    SAIT-LOK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought