1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
50303
Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #
02633461
MFR #
50303
List Price
$11.36
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
UNITED ABRASIVES INC 50303
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
50303
Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #
02633461
MFR #
50303
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11.36
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
50303 2 " A80F SAIT-LOK-R CFD
Specifications
Disc Diameter
2 in
Grit Number
80
Grade
Fine
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data