Overview
Mfr description
52100 3A 7 X 7/8 100X BULK DISC
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number100
- Backing MaterialFiber
- Includes Vacuum HolesVacuum Holes Not Included
- Mounting TypeLocking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data