Motion
52125
Coated Finishing Disc - 7 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02633513
MFR #52125
List Price$4.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 7 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02633513
MFR #52125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.19/each for your price

Overview

Mfr description
52125 3A 7 X 7/8 120X BULK DISC

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Grade
    Fine
  • Backing Material
    Fiber
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Backing Weight
    Y
  • Color
    Brown
  • Mounting Type
    Locking
  • Series
    3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought