Motion
52222
Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 36 Grit
MI ITEM #02633528
MFR #52222
Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 36 Grit
MI ITEM #02633528
MFR #52222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.17/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    36
  • Mounting Type
    Quick-Change SAIT-LOK™
  • Number Of Vacuum Holes
    0

Overview

Mfr description
52222 SAIT-LOK 2AX LAM DISC 2 " 36X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought