Overview
Mfr description
52267 SAIT-LOK-R 2AX DISC 1-1/2 " 60X
Specifications
- Disc Diameter
- Grit Number60
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Number Of Vacuum Holes0
- Mounting TypeQuick-Change SAIT-LOK-R™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data