1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
52273
Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 50 Grit
Mi Item #
02633551
MFR #
52273
Price
$1.97
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
UNITED ABRASIVES INC 52273
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
52273
Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 50 Grit
Mi Item #
02633551
MFR #
52273
Mfr description
52273 SAIT-LOK-R 2AX DISC 2 " 50X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.97
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
2 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit Number
50
Mounting Type
Quick-Change SAIT-LOK-R™
Number Of Vacuum Holes
0
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items