Motion
52274
Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 60 Grit
MI ITEM #02633552
MFR #52274
Your Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 60 Grit
MI ITEM #02633552
MFR #52274

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.58/each(List $1.82)

Overview

Mfr description
52274 SAIT-LOK-R 2AX DISC 2 " 60X

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053522746
  • Mounting Type
    Quick-Change SAIT-LOK-R™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text