Motion
52277
Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #02633555
MFR #52277
Price$1.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #02633555
MFR #52277

Mfr description
52277 SAIT-LOK-R 2AX DISC 2 " 120X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.60/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Grinding
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Quick-Change SAIT-LOK-R™
  • Series
    SAIT-LOK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)