Motion
52278
Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 36 Grit
MI ITEM #02633556
MFR #52278
Your Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 36 Grit
MI ITEM #02633556
MFR #52278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.17/each(List $2.50)

Overview

Mfr description
52278 SAIT-LOK-R 2AX DISC 3 " 36X

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Quick-Change SAIT-LOK-R™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought