Overview
Mfr description
52736 FIBER AO 7 X 7/8 36X BULK DISC
Specifications
- Disc Diameter
- Grit Number36
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Backing MaterialFiber
- Number Of Vacuum Holes0
- Mounting TypeLocking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data