Motion
52814
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 100 Grit
MI ITEM #02633570
MFR #52814
List Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 100 Grit
MI ITEM #02633570
MFR #52814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.99/each for your price

Overview

Mfr description
52814 FIBER 3A 5 X 7/8 100X BULK DISC

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Backing Material
    Fiber
  • Max Rpm
    12200 rpm
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053528144
  • Backing Weight
    Y
  • Color
    Brown
  • Mounting Type
    Locking
  • Mounting Hole Size
    7/8"
  • Series
    3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text