Motion
53100
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 100 Grit
MI ITEM #02633581
MFR #53100
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 100 Grit
MI ITEM #02633581
MFR #53100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
53100 FIBER 2A 5 X 7/8 100X BULK DISC

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Backing Material
    Fiber
  • Max Rpm
    12200 rpm
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Backing Weight
    Y
  • Color
    Brown
  • Mounting Type
    Locking
  • Mounting Hole Size
    7/8"
  • Series
    2A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought