Motion
55218
Coated Sanding Disc - 1-1/2 in Disc Diameter, Zirconia Abrasive Material, 60 Grit
MI ITEM #02633599
MFR #55218
List Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 1-1/2 in Disc Diameter, Zirconia Abrasive Material, 60 Grit
MI ITEM #02633599
MFR #55218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.47/each for your price

Overview

Mfr description
55218 SAIT-LOK ZH DISC 1 1/2 " 60X

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Quick-Change SAIT-LOK™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text