Overview
Mfr description
55264 SAIT-LOK-R ZH DISC 1 1/2 " 36X
Specifications
- Disc Diameter
- Grit Number36
- Abrasive TypeCoated
- Abrasive MaterialZirconia
- Number Of Vacuum Holes0
- UPC_NO699053552644
- Mounting TypeQuick-Change SAIT-LOK-R™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data