Overview
Mfr description
55265 SAIT-LOK-R ZH DISC 1 1/2 " 40X
Specifications
- Disc Diameter
- Grit Number40
- Abrasive TypeCoated
- Abrasive MaterialZirconia
- Number Of Vacuum Holes0
- Mounting TypeQuick-Change SAIT-LOK-R™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data