Specifications
Dimensions
- Disc Diameter1-1/2 in
Details
- Abrasive MaterialZirconia
- Abrasive TypeCoated
- Grit Number60
- Mounting TypeQuick-Change SAIT-LOK-R™
- Number Of Vacuum Holes0
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)