Motion
55268
Coated Sanding Disc - 1-1/2 in Disc Diameter, Zirconia Abrasive Material, 80 Grit
MI ITEM #02633615
MFR #55268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 1-1/2 in Disc Diameter, Zirconia Abrasive Material, 80 Grit
MI ITEM #02633615
MFR #55268

Mfr description
55268 SAIT-LOK-R ZH DISC 1 1/2 " 80X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Grit Number
    80
  • Mounting Type
    Quick-Change SAIT-LOK-R™
  • Number Of Vacuum Holes
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)