1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
55271
Coated Sanding Disc - 2 in Disc Diameter, Zirconia Abrasive Material, 36 Grit
MI ITEM #
02633616
MFR #
55271
Price
$2.09
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
UNITED ABRASIVES INC 55271
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
55271
Coated Sanding Disc - 2 in Disc Diameter, Zirconia Abrasive Material, 36 Grit
MI ITEM #
02633616
MFR #
55271
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2.09
/each
Qty
Add to Cart
Specifications
Dimensions
Disc
Diameter
2 in
Details
Abrasive Material
Zirconia
Abrasive Type
Coated
Grit Number
36
Mounting Type
Quick-Change SAIT-LOK-R™
Number Of Vacuum Holes
0
Overview
Mfr description
55271 SAIT-LOK-R ZH DISC 2 " 36X
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought