Motion
55273
Coated Sanding Disc - 2 in Disc Diameter, Zirconia Abrasive Material, 50 Grit
MI ITEM #02633618
MFR #55273
List Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 2 in Disc Diameter, Zirconia Abrasive Material, 50 Grit
MI ITEM #02633618
MFR #55273

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.20/each for your price

Overview

Mfr description
55273 SAIT-LOK-R ZH DISC 2 " 50X

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053552736
  • Mounting Type
    Quick-Change SAIT-LOK-R™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text