1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
55278
Coated Sanding Disc - 3 in Disc Diameter, Zirconia Abrasive Material, 36 Grit
MI ITEM #
02633622
MFR #
55278
Your Price
$2.70
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
UNITED ABRASIVES INC 55278
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
55278
Coated Sanding Disc - 3 in Disc Diameter, Zirconia Abrasive Material, 36 Grit
MI ITEM #
02633622
MFR #
55278
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2.70
/each
(List
$3.11
)
Qty
Add to Cart
Overview
Mfr description
55278 SAIT-LOK-R ZH DISC 3 " 36X
Specifications
Disc Diameter
3 in
Grit Number
36
Abrasive Type
Coated
Abrasive Material
Zirconia
Number Of Vacuum Holes
0
Mounting Type
Quick-Change SAIT-LOK-R™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data