1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
55281
Coated Sanding Disc - 3 in Disc Diameter, Zirconia Abrasive Material, 60 Grit
MI ITEM #
02633625
MFR #
55281
Price
$2.41
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
UNITED ABRASIVES INC 55281
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
55281
Coated Sanding Disc - 3 in Disc Diameter, Zirconia Abrasive Material, 60 Grit
MI ITEM #
02633625
MFR #
55281
Mfr description
55281 SAIT-LOK-R ZH DISC 3 " 60X
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.41
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
3 in
Details
Abrasive Material
Zirconia
Abrasive Type
Coated
Grit Number
60
Mounting Type
Quick-Change SAIT-LOK-R™
Number Of Vacuum Holes
0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items