Motion
56120
Coated Finishing Disc - 4 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #02633646
MFR #56120
Price$1.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 4 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #02633646
MFR #56120

Mfr description
56120 FIBER 2A 4 X 5/8 120X BULK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.87/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Color
    Brown
  • Grade
    Fine
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Locking
  • Series
    2A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)