Motion
70TU48
Plain Sleeve & Flanged Bearing - 4.3750 in ID, 4.5625 in OD, 3.0000 in Length, Steel Material
MI ITEM #02633651
MFR #70TU48
Your Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 4.3750 in ID, 4.5625 in OD, 3.0000 in Length, Steel Material
MI ITEM #02633651
MFR #70TU48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.63/each(List $53.31)

Overview

Mfr description
70TU48 4.375 X 4.5625 X 3.0000IN STEEL P

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    4.5625 in
  • Description
    70TU48 4.375 X 4.5625 X 3.0000in Steel PTFE Sleeve Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    4.3750 in
  • UPC_NO
    00846802054717
  • Branding
    ISOSTATIC TU
  • Manufacturer Catalog Number
    70TU48
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    4.3728 to 4.3750 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text