Motion
56333
Coated Sanding Disc - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 80 Grit
MI ITEM #02633678
MFR #56333
List Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 80 Grit
MI ITEM #02633678
MFR #56333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.15/each for your price

Overview

Mfr description
56333 FIBER B/L 9S 5 X 7/8 80X

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Fiber
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought