Motion
72TU48
Plain Sleeve & Flanged Bearing - 4.5000 in ID, 4.6875 in OD, 3.0000 in Length, Steel Material
Mi Item #02633705
MFR #72TU48
Price$41.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 4.5000 in ID, 4.6875 in OD, 3.0000 in Length, Steel Material
Mi Item #02633705
MFR #72TU48

Mfr description
72TU48 4.5 X 4.6875 X 3.000IN STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.37/each

Specifications

Dimensions

  • Inside Diameter
    4.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    4.6875 in
  • Overall Length  
    3.0000 in
  • Overall Width
    4.6875 in
  • Recommended Shaft Size
    4.4978 to 4.5000 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    72TU48 4.5 X 4.6875 X 3.000in Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ± .01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    72TU48
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)