Overview
Mfr description
58660 FIBER 3Z 7 X 7/8 60X BULK DISC
Specifications
- Disc Diameter
- Grit Number60
- Abrasive TypeCoated
- Abrasive MaterialZirconia
- Backing MaterialFiber
- Number Of Vacuum Holes0
- UPC_NO699053586601
- Mounting TypeLocking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data