Motion
84TU60
Plain Sleeve & Flanged Bearing - 5.2500 in ID, 5.4375 in OD, 3.7500 in Length, Steel Material
MI ITEM #02634079
MFR #84TU60
List Price$79.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 5.2500 in ID, 5.4375 in OD, 3.7500 in Length, Steel Material
MI ITEM #02634079
MFR #84TU60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.91/each for your price

Overview

Mfr description
84TU60 5.25 X 5.4375 X 3.7500IN STEEL PT

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.01
  • Bearing Material
    Steel
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    5.4375 in
  • Description
    84TU60 5.25 X 5.4375 X 3.7500in Steel PTFE Sleeve Bearing
  • Overall Length
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    5.2500 in
  • UPC_NO
    00846802055134
  • Manufacturer Catalog Number
    84TU60
  • Branding
    ISOSTATIC TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    5.2475 to 5.2500 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text