Motion
70002
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1 in Wheel Diameter, 3/4 in Wheel Width
Mi Item #02634197
MFR #70002
Price$11.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1 in Wheel Diameter, 3/4 in Wheel Width
Mi Item #02634197
MFR #70002

Mfr description
70002 FLAP WHEELFW 1 X 3/4 X 1/4 80X
  • General-purpose premium aluminum oxide grain
  • Excellent for cleaning, deburring, polishing, blending
  • Stem: 1/4”
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.13/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 70002 is a mounted flap wheel constructed from aluminum oxide abrasive in an 80 grit, designed with a 1/4 inch shank size, a 1 inch wheel diameter, and a 3/4 inch wheel width, making it well suited for blending, deburring, and surface preparation.
  • Max Rpm
    30000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)