Overview
Mfr description
70004 FLAP WHEELFW 1 X 3/4 X 1/4 180X
- General-purpose premium aluminum oxide grain
- Excellent for cleaning, deburring, polishing, blending
- Stem: 1/4”
Specifications
- Grit Number180
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width3/4 in
- Long DescriptionThe 70004 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, and 3/4 in wheel width, suitable for precision finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data