Motion
70011
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #02634202
MFR #70011
Price$10.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #02634202
MFR #70011

Mfr description
70011 FLAP WHEELFW 1 X 1 X 1/4 80X
  • General-purpose premium aluminum oxide grain
  • Excellent for cleaning, deburring, polishing, blending
  • Stem: 1/4”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.86/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 70011 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a weight of 0.60 lbs, suitable for general-purpose finishing.
  • Max Rpm
    30000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)