Motion
70012
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #02634203
MFR #70012
Price$11.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #02634203
MFR #70012

Mfr description
70012 FLAP WHEELFW 1 X 1 X 1/4 120X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.13/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 70012 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, and 1 in wheel width, ideal for fine finishing and smoothing in small areas.
  • Max Rpm
    30000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)