Overview
Mfr description
70014 FLAP WHEELFW 1 X 1 X 1/4 240X
Specifications
- Grit Number240
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- Long DescriptionThe 70014 is a mounted flap wheel made with aluminum oxide abrasive material and a 240 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, and 1 in wheel width, ideal for fine finishing and polishing in small areas.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data