Motion
70054
Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #02634213
MFR #70054
Price$12.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #02634213
MFR #70054

Mfr description
70054 FLAP WHEELFW 2 X 1 X 1/4 240X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.89/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    240
  • Long Description
    The 70054 is a mounted flap wheel made with aluminum oxide abrasive material and a 240 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, and 1 in wheel width, making it ideal for fine finishing and surface refinement.
  • Max Rpm
    25000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)