Motion
70069
Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634214
MFR #70069
Your Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634214
MFR #70069

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.95/each(List $16.04)

Overview

Mfr description
70069 FLAP WHEELFW 2-1/2 X 1 X 1/4 40X

Specifications

  • Grit Number
    40
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Long Description
    The 70069 is a mounted flap wheel made with aluminum oxide abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 2-1/2 in wheel diameter, and 1 in wheel width, suitable for heavy grinding and stock removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought