Overview
Mfr description
70080 FLAP WHEELFW 3 X 1/2 X 1/4 60X
- General-purpose premium aluminum oxide grain
- Excellent for cleaning, deburring, polishing, blending
- Stem: 1/4”
Specifications
- Grit Number60
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- Long DescriptionThe 70080 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and 1/2 in wheel width, suitable for aggressive grinding, stock removal, and weld blending.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data