Overview
Mfr description
70081 FLAP WHEELFW 3 X 1/2 X 1/4 80X
Specifications
- Grit Number80
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- Long DescriptionThe 70081 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and 1/2 in wheel width, suitable for general-purpose grinding and blending.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data