Overview
Mfr description
70082 FLAP WHEELFW 3 X 1/2 X 1/4 120X
Specifications
- Grit Number120
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- Long DescriptionThe 70082 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and 1/2 in wheel width, ideal for fine finishing and blending.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data