Overview
Mfr description
70083 FLAP WHEELFW 3 X 1/2 X 1/4 180X
- General-purpose premium aluminum oxide grain
- Excellent for cleaning, deburring, polishing, blending
- Stem: 1/4”
Specifications
- Grit Number180
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- Long DescriptionThe 70083 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and 1/2 in wheel width, ideal for fine finishing, smoothing, and edge blending applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data