Motion
70084
Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #02634220
MFR #70084
Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #02634220
MFR #70084

Mfr description
70084 FLAP WHEELFW 3 X 1/2 X 1/4 240X
  • General-purpose premium aluminum oxide grain
  • Excellent for cleaning, deburring, polishing, blending
  • Stem: 1/4”
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.16/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    240
  • Long Description
    The 70084 is a mounted flap wheel made with aluminum oxide abrasive material and a 240 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and 1/2 in wheel width, ideal for ultra-fine finishing and polishing.
  • Max Rpm
    20000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)