Motion
70090
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 3/4 in Wheel Width
Mi Item #02634221
MFR #70090
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 3/4 in Wheel Width
Mi Item #02634221
MFR #70090

Mfr description
70090 FLAP WHEELFW 3 X 3/4 X 1/4 60X
  • General-purpose premium aluminum oxide grain
  • Excellent for cleaning, deburring, polishing, blending
  • Stem: 1/4”
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.55/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 70090 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and 3/4 in wheel width, suitable for aggressive grinding and deburring.
  • Max Rpm
    20000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)