Overview
Mfr description
70099 FLAP WHEELFW 3 X 1 X 1/4 40X
Specifications
- Grit Number40
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- Long DescriptionThe 70099 is a mounted flap wheel made with aluminum oxide abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and 1 in wheel width, making it ideal for aggressive grinding and material removal.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data