Motion
70110
Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 3 in Wheel Diameter, 2 in Wheel Width
MI ITEM #02634232
MFR #70110
Price$24.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 3 in Wheel Diameter, 2 in Wheel Width
MI ITEM #02634232
MFR #70110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.99/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Long Description
    The 70110 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and 2 in wheel width, ideal for aggressive grinding and heavy material removal.

Overview

Mfr description
70110 FLAP WHEELFW 3 X 2 X 1/4 40X
  • General-purpose premium aluminum oxide grain
  • Excellent for cleaning, deburring, polishing, blending
  • Stem: 1/4”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought