Motion
70111
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 2 in Wheel Width
MI ITEM #02634233
MFR #70111
Your Price$23.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 2 in Wheel Width
MI ITEM #02634233
MFR #70111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.91/each(List $27.50)

Overview

Mfr description
70111 FLAP WHEELFW 3 X 2 X 1/4 60X
  • General-purpose premium aluminum oxide grain
  • Excellent for cleaning, deburring, polishing, blending
  • Stem: 1/4”

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    2 in
  • Long Description
    The 70111 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and 2 in wheel width, suitable for heavy grinding and stock removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text