Motion
70113
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 2 in Wheel Width
Mi Item #02634235
MFR #70113
Price$24.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter, 2 in Wheel Width
Mi Item #02634235
MFR #70113

Mfr description
70113 FLAP WHEELFW 3 X 2 X 1/4 120X
  • General-purpose premium aluminum oxide grain
  • Excellent for cleaning, deburring, polishing, blending
  • Stem: 1/4”
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.99/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 70113 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, and 2 in wheel width, ideal for blending and finishing larger surfaces.
  • Max Rpm
    10000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)