Specifications
Dimensions
- Shank Size1/4-20 in
- Wheel Diameter1 in
- Wheel Width1 in
Details
- Abrasive MaterialAluminum Oxide
- Grit Number60
- Long DescriptionThe 71010 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, and 1 in wheel width, suitable for aggressive deburring.