Overview
Mfr description
71011 FLAP WHEELFW 1 X 1 X 1/4-20 80X
Specifications
- Grit Number80
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- Long DescriptionThe 71011 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, and 1 in wheel width, suitable for general-purpose blending.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data