Overview
Mfr description
71041 FLAP WHEELFW 2 X 1 X 1/4-20 80X
Specifications
- Grit Number80
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- Long DescriptionThe 71041 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, and 1 in wheel width, ideal for deburring, blending, and finishing metal surfaces.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data