Motion
71044
Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634245
MFR #71044
Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634245
MFR #71044

Mfr description
71044 FLAP WHEELFW 2 X 1 X 1/4-20 240X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.35/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    240
  • Long Description
    The 71044 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 240 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, and 1 in wheel width, suitable for precision finishing and polishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)